1.5MM 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68607
- Zoro # G523507069
product price:
$
0.86
/pk of 12, $0.07/ea
Sold in multiples of 12 pks for
$10.32
Key Features
System of Measurement
Metric
Flute Type
Spiral Flute
Material
High Speed Steel
Shank Type
Straight Shank
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68607
- Zoro #
- G523507069
- UPC #
- 697334686071
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1.5 mm
- Overall Length
- 40 mm
Details
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Metric
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Point Type
- Radial
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.