11.0MM 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68626
- Zoro # G623505989
product price:
$
5.19
/pk of 6, $0.87/ea
Sold in multiples of 6 pks for
$31.14
Key Features
Spiral Direction
Right Hand
Shank Type
Straight Shank
Flute Length
39 mm
Material
High Speed Steel
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68626
- Zoro #
- G623505989
- UPC #
- 697334686262
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Material
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Point Type
- Radial
- System of Measurement
- Metric
Dimensions
- Flute Length
- 39 mm
- Drill Bit Size
- 11 mm
- Overall Length
- 142 mm
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.