Shop CLE-FORCE
See all product information
Create Account
7.0MM 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68618
- Zoro # G023506210
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 12 pks for
$27.48
Key Features
Flute Length
1-1/2 in
Number of Flutes
2
Cutting Direction
Right Hand
Shank Type
Straight Shank
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68618
- Zoro #
- G023506210
- UPC #
- 697334686187
- Country of Origin
- China
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Spiral Direction
- Right Hand
- Point Type
- Radial
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Metric
- Material
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
Dimensions
- Flute Length
- 1-1/2 in
- Drill Bit Size
- 7 mm
- Overall Length
- 109 mm
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.