Shop CLE-FORCE
See all product information
Create Account
15PC SET 1/16-1/2X32 1602 HS HD JOB SET
- Mfr # C69382
- Zoro # G623506917
product price:
$
46.89
/ea
Key Features
Spiral Direction
Right Hand
Shank Type
Straight Shank
Point Type
Split Point
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69382
- Zoro #
- G623506917
- UPC #
- 697334693826
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Point Type
- Split Point
- Finish - Machining
- Black Oxide
- Item
- Set
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
Description
The CLE-FORCE - C69382 is a drill bit set featuring high speed steel construction with a black oxide finish for use in drilling operations (material-specific suitability depends on the workpiece). The bits have a 135° split point angle and spiral flute design, designed with a spiral flute for chip evacuation during drilling. The straight shank type is compatible with standard drill chucks for drilling applications using standard drill chucks and requiring straight-shank bits with the listed point and flute geometry.
Key Specifications:
- Drill bit material: High speed steel.
- Point angle: 135° with split point type for precise penetration.
- Flute type: Spiral flute to assist in chip removal.
- Shank type: Straight shank for use in standard chucks.
- Cutting direction: Right (clockwise) rotation.
- Finish: Black oxide for use in drilling operations (material-specific suitability depends on the workpiece).
- Supplied as a set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.