Shop CLE-FORCE
See all product information
Create Account
15PC 1/16-1/2X32 1604 BLK&GLD HD JOB SET
- Mfr # C69031
- Zoro # G823505888
product price:
$
49.19
/ea
Key Features
Finish - Machining
Black & Gold
Drill Bit Material
High Speed Steel
Shank Type
Straight Shank
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69031
- Zoro #
- G823505888
- UPC #
- 697334690313
- Country of Origin
- China
- Finish - Machining
- Black & Gold
- Drill Bit Material
- High Speed Steel
- Shank Type
- Straight Shank
- Item
- Set
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Point Type
- Split Point
- Cutting Direction
- Right Hand
Description
The CLE-FORCE - C69031 is intended for use in general drilling applications. The bits include a split-point design with a 135° point angle for improved centering during drilling. Made of high-speed steel and finished in black and gold machining, the set is intended for use with right (clockwise) rotational direction and straight shanks for compatibility with drill chucks that accept the specified straight shank diameter and size. The spiral flute assists in chip removal during drilling.
Key Features:
- Split-point drill bit type for improved centering during drilling
- 135° point angle for improved centering during drilling
- High-speed steel construction
- Straight shank type for use with drill chucks that accept straight shanks of the specified diameter
- Spiral flute design for chip removal during drilling
- Right (clockwise) cutting direction for use with drilling equipment that provides right (clockwise) rotation
- Black and gold finish from machining process
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.