Shop CLE-FORCE
See all product information
Create Account
13PC SET 1/16-1/4X64 1607 HS B&G JOB SET
- Mfr # C68343
- Zoro # G323507177
product price:
$
23.59
/ea
Key Features
Spiral Direction
Right Hand
Finish - Machining
Black & Gold
Drill Bit Point Angle
135 Degrees
Point Type
Split Point
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68343
- Zoro #
- G323507177
- UPC #
- 697334683438
- Country of Origin
- China
- Item
- Set
- Spiral Direction
- Right Hand
- Finish - Machining
- Black & Gold
- Drill Bit Point Angle
- 135 Degrees
- Point Type
- Split Point
- Shank Type
- Straight Shank
- Drill Bit Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
Description
The CLE-FORCE - C68343 is a set of high-speed steel drill bits intended for general-purpose drilling applications. Featuring a split point tip with a 135° point angle, these bits support initial centering on the work surface and help reduce slippage. The drill bits have a straight shank and are finished in black and gold, combining functional design elements. The spiral flute with a right-hand (clockwise) cutting direction facilitates effective removal of material during drilling operations.
Key Features:
- Material: High-speed steel (HSS) made from high-speed steel (HSS).
- Point Type: Split point to assist in accurate positioning and penetration.
- Point Angle: 135°, suitable for a range of general-purpose drilling needs.
- Shank Type: Straight shank for compatibility with standard drill chucks.
- Flute Type: Spiral flute to efficiently clear chips from the hole.
- Spiral Direction: Right (clockwise) for conventional drilling action.
- Finish: Black and gold machining finish.
- Item: Supplied as a set of drill bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.