Shop CLE-FORCE
See all product information
Create Account
13PC 1/16-1/4X64 1600 HS BLCK GP JOB SET
- Mfr # C69034
- Zoro # G923506334
product price:
$
15.79
/ea
Key Features
Flute Type
Spiral Flute
Point Type
Radial
Drill Bit Material
High Speed Steel
Shank Type
Straight Shank
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69034
- Zoro #
- G923506334
- UPC #
- 697334690344
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Point Type
- Radial
- Item
- Set
- Drill Bit Material
- High Speed Steel
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
Description
The CLE-FORCE - C69034 is a set of drill bits made from high-speed steel, with a straight shank for use in standard drill chucks. These drill bits feature a radial point type with a 118° point angle, intended for right (clockwise) rotation. The bits have spiral flutes finished with black oxide machining surface treatment, with spiral flutes intended to help with chip evacuation during drilling.
Key Features:
- Drill bit material: High Speed Steel, made from high-speed steel.
- Point angle: 118°, defining the tip geometry for effective penetration and cutting.
- Point type: Radial, indicating the shape and design of the drill bit tip.
- Shank type: Straight shank, compatible with standard drill chucks.
- Flute type: Spiral flute, designed to aid chip removal during drilling.
- Finish: Black oxide machining surface treatment, with black oxide machining surface treatment.
- Cutting direction: Right (clockwise) rotation for material removal.
- Item configuration: Set, containing multiple pieces for versatility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.