#16 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68911
- Zoro # G323506040
product price:
$
3.15
/pk of 12, $0.26/ea
Sold in multiples of 12 pks for
$37.80
Key Features
Finish - Machining
Black Oxide
Spiral Direction
Right Hand
Shank Type - Machining
Straight Shank
Overall Length
6 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68911
- Zoro #
- G323506040
- UPC #
- 697334689119
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Flute Length
- 2.1875 in
- Drill Bit Size
- #16
Details
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Item
- Aircraft Ext
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.