Shop CLE-FORCE
See all product information
Create Account
#30 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68925
- Zoro # G823505925
product price:
$
2.39
/pk 12, $0.20/ea
Sold in multiples of 12 for $28.68
Key Features
Drill Bit Point Type
Split Point
Overall Length
6 in
Spiral Direction
Right Hand
Flute Length
1.625 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68925
- Zoro #
- G823505925
- UPC #
- 697334689256
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- #30
- Flute Length
- 1.625 in
Details
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Item
- Aircraft Ext
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Standards
- NAS 907 TYPE B
Description
135° NAS 907 Type B 6" Aircraft Extension Drill