3/16 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68875
- Zoro # G923507423
product price:
$
2.89
/pk of 12, $0.24/ea
Sold in multiples of 12 pks for
$34.68
Key Features
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Shank Type - Machining
Straight Shank
Drill Bit Point Angle
135 Degrees
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68875
- Zoro #
- G923507423
- UPC #
- 697334688754
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 3/16 in
- Flute Length
- 2.3125 in
Details
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Standards
- NAS 907 TYPE B
- Item
- Aircraft Ext
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.