Shop CLE-FORCE
See all product information
Create Account
7/16 1630 HS BLKOX 6IN A/C EXT. DRILL, 6PK
- Mfr # C68891
- Zoro # G423507329
product price:
$
13.79
/pk of 6, $2.30/ea
Sold in multiples of 6 pks for
$82.74
Key Features
Overall Length
6 in
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Number of Flutes
2
Flute Length
4.0625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68891
- Zoro #
- G423507329
- UPC #
- 697334688914
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 7/16 in
- Flute Length
- 4.0625 in
Details
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Item
- Aircraft Ext
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Standards
- NAS 907 TYPE B
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.