#16 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68980
- Zoro # G923507232
product price:
$
7.49
/pk of 12, $0.62/ea
Sold in multiples of 12 pks for
$89.88
Key Features
Finish - Machining
Black Oxide
Flute Length
2.1875 in
Overall Length
12 in
Drill Bit Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68980
- Zoro #
- G923507232
- UPC #
- 697334689805
- Country of Origin
- China
Dimensions
- Flute Length
- 2.1875 in
- Overall Length
- 12 in
- Drill Bit Size
- #16
Details
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- Aircraft Ext
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Measurement System
- Inch
- Standards
- NAS 907 TYPE B
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.