Shop CLE-FORCE
See all product information
Create Account
#6 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68970
- Zoro # G923506341
product price:
$
8.59
/pk of 12, $0.72/ea
Sold in multiples of 12 pks for
$103.08
Key Features
Number of Flutes
2
Shank Type - Machining
Straight Shank
Drill Bit Point Angle
135 Degrees
Finish - Machining
Black Oxide
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68970
- Zoro #
- G923506341
- UPC #
- 697334689706
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #6
- Overall Length
- 12 in
- Flute Length
- 2-1/2 in
Details
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Item
- Aircraft Ext
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.