Shop CLE-FORCE
See all product information
Create Account
#17 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68417
- Zoro # G523507229
product price:
$
2.79
/pk of 12, $0.23/ea
Sold in multiples of 3 pks for
$8.37
Key Features
Flute Length
2.1875 in
Drill Bit Size
#17
Number of Flutes
2
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68417
- Zoro #
- G523507229
- UPC #
- 697334684176
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Material - Machining
- Cobalt
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Bronze Oxide
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
Dimensions
- Flute Length
- 2.1875 in
- Drill Bit Size
- #17
- Overall Length
- 3.375 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.