Shop CLE-FORCE
See all product information
Create Account
25/64 1604 BLK&GOLD HD 135S/P JOB, 6PK
- Mfr # C69063
- Zoro # G023507088
product price:
$
4.69
/pk of 6, $0.78/ea
Sold in multiples of 6 pks for
$28.14
Key Features
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral Flute
Number of Flutes
2
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69063
- Zoro #
- G023507088
- UPC #
- 697334690634
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Black & Gold
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Material - Machining
- High Speed Steel
Dimensions
- Overall Length
- 5.125 in
- Drill Bit Size
- 25/64 in
- Flute Length
- 3-3/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.