Shop CLE-FORCE
See all product information
Create Account
LET-D 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68261
- Zoro # G723507258
product price:
$
2.49
/pk of 12, $0.21/ea
Sold in multiples of 4 pks for
$9.96
Key Features
Shank Type - Machining
Straight Shank
Spiral Direction
Right Hand
Number of Flutes
2
Flute Length
2-3/4 in
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68261
- Zoro #
- G723507258
- UPC #
- 697334682615
- Country of Origin
- China
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
Dimensions
- Flute Length
- 2-3/4 in
- Overall Length
- 4 in
- Drill Bit Size
- D
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.