Shop CLE-FORCE
See all product information
Create Account
#28 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68428
- Zoro # G823506861
product price:
$
2.15
/pk of 12, $0.18/ea
Sold in multiples of 4 pks for
$8.60
Key Features
Measurement System
Inch
Number of Flutes
2
Drill Bit Size
#28
Flute Type
Spiral Flute
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68428
- Zoro #
- G823506861
- UPC #
- 697334684282
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #28
- Overall Length
- 2.875 in
- Flute Length
- 1-3/4 in
Details
- Measurement System
- Inch
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Item
- Jobber Length Drill Bit
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.