Shop CLE-FORCE
See all product information
Create Account
1/8 1604 BLK&GOLD HD 135S/P JOB, 12PK
- Mfr # C69046
- Zoro # G923506181
product price:
$
1.29
/pk of 12, $0.11/ea
Sold in multiples of 12 pks for
$15.48
Key Features
Spiral Direction
Right Hand
Drill Bit Size
1/8 in
Flute Type
Spiral Flute
Flute Length
1.625 in
Overall Length
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69046
- Zoro #
- G923506181
- UPC #
- 697334690467
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Finish - Machining
- Black & Gold
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 1/8 in
- Flute Length
- 1.625 in
- Overall Length
- 2-3/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.