Shop CLE-FORCE
See all product information
Create Account
7/64 1603 COBALT HD JOB DRILL, 12PK
- Mfr # C68347
- Zoro # G123507087
product price:
$
1.69
/pk of 12, $0.14/ea
Sold in multiples of 5 pks for
$8.45
Key Features
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Flute Length
1-1/2 in
Material - Machining
Cobalt
Drill Bit Size
7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68347
- Zoro #
- G123507087
- UPC #
- 697334683476
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Finish - Machining
- Bronze Oxide
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Measurement System
- Inch
Dimensions
- Flute Length
- 1-1/2 in
- Drill Bit Size
- 7/64 in
- Overall Length
- 2.625 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.