#20 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68915
- Zoro # G423506155
product price:
$
2.79
/pk of 12, $0.23/ea
Sold in multiples of 12 pks for
$33.48
Key Features
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight Shank
Overall Length
6 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68915
- Zoro #
- G423506155
- UPC #
- 697334689157
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Flute Length
- 2.125 in
- Drill Bit Size
- #20
Details
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Item
- Aircraft Ext
- Measurement System
- Inch
- Number of Flutes
- 2
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.