Shop CLE-FORCE
See all product information
Create Account
5/16 1630 HS BLKOX 6IN A/C EXT. DRILL, 6PK
- Mfr # C68883
- Zoro # G423506261
product price:
$
8.19
/pk of 6, $1.37/ea
Sold in multiples of 6 pks for
$49.14
Key Features
Standards
NAS 907 TYPE B
Flute Length
3.1875 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68883
- Zoro #
- G423506261
- UPC #
- 697334688839
- Country of Origin
- China
Dimensions
- Flute Length
- 3.1875 in
- Overall Length
- 6 in
- Drill Bit Size
- 5/16 in
Details
- Standards
- NAS 907 TYPE B
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Item
- Aircraft Ext
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Black Oxide
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.