#3 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68967
- Zoro # G723506299
product price:
$
8.69
/pk of 12, $0.72/ea
Sold in multiples of 12 pks for
$104.28
Key Features
Flute Length
2-1/2 in
Flute Type
Spiral Flute
Measurement System
Inch
Finish - Machining
Black Oxide
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68967
- Zoro #
- G723506299
- UPC #
- 697334689676
- Country of Origin
- China
Dimensions
- Flute Length
- 2-1/2 in
- Drill Bit Size
- #3
- Overall Length
- 12 in
Details
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Standards
- NAS 907 TYPE B
- Item
- Aircraft Ext
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.