#22 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68986
- Zoro # G223506669
product price:
$
7.79
/pk of 12, $0.65/ea
Sold in multiples of 12 pks for
$93.48
Key Features
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68986
- Zoro #
- G223506669
- UPC #
- 697334689867
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #22
- Overall Length
- 12 in
- Flute Length
- 2 in
Details
- Item
- Aircraft Ext
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Standards
- NAS 907 TYPE B
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.