Shop CLE-FORCE
See all product information
Create Account
19/32 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68637
- Zoro # G223507192
product price:
$
13.29
/ea
Key Features
Flute Length
3.125 in
Finish - Machining
Black Oxide
Overall Length
6 in
Measurement System
Inch
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68637
- Zoro #
- G223507192
- UPC #
- 697334686378
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Item
- Reduced Shank Drill Bit
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 19/32 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.