Shop CLE-FORCE
See all product information
Create Account
3/4 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68647
- Zoro # G023505824
product price:
$
17.19
/ea
Key Features
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Number of Flutes
2
Cutting Direction
Right Hand
Flute Length
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68647
- Zoro #
- G023505824
- UPC #
- 697334686477
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 3/4 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.