Shop CLE-FORCE
See all product information
Create Account
8PC 9/16-1X1/16 HS BLK RND SHK S&D
- Mfr # C69039
- Zoro # G923506495
product price:
$
154.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69039
- Zoro #
- G923506495
- UPC #
- 697334690399
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Item
- Set
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
Description
118° Silver & Deming Drill Set with 1/2" Reduced Shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.