19/64 1602 HS BLKOX HD JOB DRILL, 6PK
- Mfr # C68244
- Zoro # G823507127
product price:
$
2.79
/pk of 6, $0.47/ea
Sold in multiples of 3 pks for
$8.37
Key Features
Overall Length
4.375 in
Flute Length
3.0625 in
System of Measurement
Inch
Spiral Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68244
- Zoro #
- G823507127
- UPC #
- 697334682448
- Country of Origin
- China
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Number of Flutes
- 2
- Point Type
- Split Point
- Finish
- Black Oxide
- Shank Type
- Straight Shank
Dimensions
- Overall Length
- 4.375 in
- Flute Length
- 3.0625 in
- Drill Bit Size
- 19/64 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.