9/32 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68014
- Zoro # G423507398
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 4 pks for
$9.16
Key Features
Number of Flutes
2
Finish
Black Oxide
System of Measurement
Inch
Cutting Direction
Right Hand
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68014
- Zoro #
- G423507398
- UPC #
- 697334680147
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 9/32 in
- Flute Length
- 2.9375 in
- Overall Length
- 4-1/4 in
Details
- Number of Flutes
- 2
- Finish
- Black Oxide
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.