LET-F 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68262
- Zoro # G623506672
product price:
$
2.39
/pk of 12, $0.20/ea
Sold in multiples of 4 pks for
$9.56
Key Features
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Overall Length
4.125 in
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68262
- Zoro #
- G623506672
- UPC #
- 697334682622
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Finish
- Black Oxide
- Item
- High Speed Jobber Drill Bit
- Point Type
- Split Point
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- System of Measurement
- Inch
- Material
- High Speed Steel
Dimensions
- Overall Length
- 4.125 in
- Drill Bit Size
- F
- Flute Length
- 2.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.