Shop CLE-FORCE
See all product information
Create Account
19/64 1603 COBALT HD JOB DRILL, 6PK
- Mfr # C68362
- Zoro # G623507303
product price:
$
5.39
/pk of 6, $0.90/ea
Sold in multiples of 2 pks for
$10.78
Key Features
Measurement System
Inch
Spiral Direction
Right Hand
Overall Length
4.375 in
Flute Type
Spiral Flute
Flute Length
3.0625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68362
- Zoro #
- G623507303
- UPC #
- 697334683629
- Country of Origin
- China
Dimensions
- Overall Length
- 4.375 in
- Flute Length
- 3.0625 in
- Drill Bit Size
- 19/64 in
Details
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Finish - Machining
- Bronze Oxide
- Flute Type
- Spiral Flute
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.