19/64 1604 BLK&GOLD HD 135S/P JOB, 6PK
- Mfr # C69057
- Zoro # G923506624
product price:
$
2.89
/pk of 6, $0.48/ea
Sold in multiples of 6 pks for
$17.34
Key Features
Material - Machining
High Speed Steel
Measurement System
Inch
Flute Type
Spiral Flute
Flute Length
3.0625 in
Drill Bit Size
19/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69057
- Zoro #
- G923506624
- UPC #
- 697334690573
- Country of Origin
- China
Dimensions
- Flute Length
- 3.0625 in
- Drill Bit Size
- 19/64 in
- Overall Length
- 4.375 in
Details
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Item
- Jobber Length Drill Bit
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Black & Gold
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.