#2 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68897
- Zoro # G923505924
product price:
$
3.89
/pk of 12, $0.32/ea
Sold in multiples of 12 pks for
$46.68
Key Features
Flute Type
Spiral Flute
Standards
NAS 907 TYPE B
Drill Bit Point Type
Split Point
Number of Flutes
2
Flute Length
2.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68897
- Zoro #
- G923505924
- UPC #
- 697334688976
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Standards
- NAS 907 TYPE B
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Item
- Aircraft Ext
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Drill Bit Size
- #2
- Flute Length
- 2.625 in
- Overall Length
- 6 in
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.