#2 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68966
- Zoro # G923506099
product price:
$
8.79
/pk of 12, $0.73/ea
Sold in multiples of 12 pks for
$105.48
Key Features
Finish - Machining
Black Oxide
Spiral Direction
Right Hand
Flute Length
2.625 in
Measurement System
Inch
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68966
- Zoro #
- G923506099
- UPC #
- 697334689669
- Country of Origin
- China
Dimensions
- Flute Length
- 2.625 in
- Drill Bit Size
- #2
- Overall Length
- 12 in
Details
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
- Standards
- NAS 907 TYPE B
- Item
- Aircraft Ext
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.