Shop CLE-FORCE
See all product information
Create Account
3/8 1631 HSBLKOX 12IN A/C EXT. DRILL, 6PK
- Mfr # C68956
- Zoro # G123506042
product price:
$
12.19
/pk of 6, $2.03/ea
Sold in multiples of 6 pks for
$73.14
Key Features
Finish - Machining
Black Oxide
Measurement System
Inch
Overall Length
12 in
Standards
NAS 907 TYPE B
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68956
- Zoro #
- G123506042
- UPC #
- 697334689560
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 3/8 in
- Flute Length
- 3.625 in
Details
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Standards
- NAS 907 TYPE B
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Item
- Aircraft Ext
- Spiral Direction
- Right Hand
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.