#20 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68420
- Zoro # G623507006
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 4 pks for
$9.16
Key Features
Drill Bit Point Type
Split Point
Number of Flutes
2
Overall Length
3-1/4 in
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68420
- Zoro #
- G623507006
- UPC #
- 697334684206
- Country of Origin
- China
Dimensions
- Overall Length
- 3-1/4 in
- Drill Bit Size
- #20
- Flute Length
- 2.125 in
Details
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Finish - Machining
- Bronze Oxide
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.