Shop CLE-FORCE
See all product information
Create Account
1/2 1605 BLK&GOLD HD 135S/P JOB 3/8SHK, 6PK
- Mfr # C69078
- Zoro # G523507205
product price:
$
8.99
/pk of 6, $1.50/ea
Sold in multiples of 6 pks for
$53.94
Key Features
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Shank Type - Machining
Reduced Shank
Overall Length
6 in
Finish - Machining
Black & Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69078
- Zoro #
- G523507205
- UPC #
- 697334690788
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Reduced Shank
- Finish - Machining
- Black & Gold
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Item
- Jobber Length Drill Bit
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 1/2 in
- Flute Length
- 4-1/2 in
Description
135° Heavy-Duty Jobber Length Drill with 3/8" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.