Shop CLE-FORCE
See all product information
Create Account
LET-W 1603 COB 135DEG HD JOBBER-STRAW, 6PK
- Mfr # C68397
- Zoro # G123506288
product price:
$
9.89
/pk of 6, $1.65/ea
Key Features
Flute Type
Spiral Flute
Shank Type - Machining
Straight Shank
Measurement System
Inch
Overall Length
5.125 in
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68397
- Zoro #
- G123506288
- UPC #
- 697334683971
- Country of Origin
- China
Dimensions
- Overall Length
- 5.125 in
- Flute Length
- 3-3/4 in
- Drill Bit Size
- W
Details
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Material - Machining
- Cobalt
- Item
- Jobber Length Drill Bit
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Finish - Machining
- Bronze Oxide
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.