#35 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68930
- Zoro # G523507366
product price:
$
2.49
/pk of 12, $0.21/ea
Sold in multiples of 12 pks for
$29.88
Key Features
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Flute Type
Spiral Flute
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68930
- Zoro #
- G523507366
- UPC #
- 697334689300
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Item
- Aircraft Ext
Dimensions
- Drill Bit Size
- #35
- Overall Length
- 6 in
- Flute Length
- 1-1/2 in
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.