Shop CLE-FORCE
See all product information
Create Account
#20 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68984
- Zoro # G323507115
product price:
$
6.59
/pk of 12, $0.55/ea
Sold in multiples of 12 pks for
$79.08
Key Features
Spiral Direction
Right Hand
Flute Length
2.125 in
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Standards
NAS 907 TYPE B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68984
- Zoro #
- G323507115
- UPC #
- 697334689843
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Item
- Aircraft Ext
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Measurement System
- Inch
Dimensions
- Drill Bit Size
- #20
- Flute Length
- 2.125 in
- Overall Length
- 12 in
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.