Shop CLE-FORCE
See all product information
Create Account
27/64 1631 HSBLKOX 12IN A/C EXT. DRILL, 6PK
- Mfr # C68959
- Zoro # G023507330
product price:
$
15.39
/pk of 6, $2.57/ea
Sold in multiples of 6 pks for
$92.34
Key Features
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Spiral Direction
Right Hand
Overall Length
12 in
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68959
- Zoro #
- G023507330
- UPC #
- 697334689591
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 27/64 in
- Flute Length
- 3.9375 in
Details
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Item
- Aircraft Ext
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Standards
- NAS 907 TYPE B
- Material - Machining
- High Speed Steel
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.