3/32 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68938
- Zoro # G523506154
product price:
$
5.59
/pk of 12, $0.47/ea
Sold in multiples of 12 pks for
$67.08
Key Features
Spiral Direction
Right Hand
Finish - Machining
Black Oxide
Flute Length
1-1/4 in
Overall Length
12 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68938
- Zoro #
- G523506154
- UPC #
- 697334689386
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Item
- Aircraft Ext
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Number of Flutes
- 2
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
Dimensions
- Flute Length
- 1-1/4 in
- Overall Length
- 12 in
- Drill Bit Size
- 3/32 in
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.