Shop CLE-FORCE
See all product information
Create Account
2.00MM 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69005
- Zoro # G623506603
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 12 pks for
$14.28
Key Features
Material - Machining
High Speed Steel
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral Flute
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69005
- Zoro #
- G623506603
- UPC #
- 697334690054
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 2 mm
- Overall Length
- 38 mm
Details
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- System of Measurement
- Metric
- Shank Type
- Straight Shank
- Point Type
- Split Point
- Item
- Double End Drill Bit
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.