Shop CLE-FORCE
See all product information
Create Account
5/32 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69023
- Zoro # G123505939
product price:
$
1.69
/pk of 12, $0.14/ea
Sold in multiples of 12 pks for
$20.28
Key Features
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type
Straight Shank
Flute Length
14 mm
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69023
- Zoro #
- G123505939
- UPC #
- 697334690238
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Shank Type
- Straight Shank
- Item
- Double End Drill Bit
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Point Type
- Split Point
- System of Measurement
- Inch
Dimensions
- Flute Length
- 14 mm
- Overall Length
- 2.165 in
- Drill Bit Size
- 5/32 in
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.