#20 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69027
- Zoro # G423505837
product price:
$
2.15
/pk of 12, $0.18/ea
Sold in multiples of 12 pks for
$25.80
Key Features
Finish - Machining
Black Oxide
Point Type
Split Point
Number of Flutes
2
Material - Machining
High Speed Steel
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69027
- Zoro #
- G423505837
- UPC #
- 697334690276
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Point Type
- Split Point
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Item
- Double End Drill Bit
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 2.063 in
- Drill Bit Size
- #20
- Flute Length
- 0.625 in
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.