2.0MM 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68608
- Zoro # G423506858
product price:
$
0.81
/pk of 12, $0.07/ea
Sold in multiples of 12 pks for
$9.72
Key Features
Cutting Direction
Right Hand
System of Measurement
Metric
Material
High Speed Steel
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68608
- Zoro #
- G423506858
- UPC #
- 697334686088
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 2 mm
- Flute Length
- 37 mm
- Overall Length
- 49 mm
Details
- Cutting Direction
- Right Hand
- System of Measurement
- Metric
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Finish
- Black Oxide
- Point Type
- Radial
- Item
- High Speed Jobber Drill Bit
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.