Shop CLE-FORCE
See all product information
Create Account
4.5MM 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68613
- Zoro # G123506554
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 12 pks for
$14.28
Key Features
Flute Type
Spiral Flute
Spiral Direction
Right Hand
System of Measurement
Metric
Finish
Black Oxide
Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68613
- Zoro #
- G123506554
- UPC #
- 697334686132
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- System of Measurement
- Metric
- Finish
- Black Oxide
- Point Type
- Radial
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- Material
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
Dimensions
- Drill Bit Size
- 4.5 mm
- Overall Length
- 80 mm
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.