31/64 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68027
- Zoro # G323506811
product price:
$
6.39
/pk of 6, $1.07/ea
Sold in multiples of 2 pks for
$12.78
Key Features
System of Measurement
Inch
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68027
- Zoro #
- G323506811
- UPC #
- 697334680277
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 31/64 in
- Flute Length
- 4.375 in
- Overall Length
- 5.875 in
Details
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Finish
- Black Oxide
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Point Type
- Radial
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Material
- High Speed Steel
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.