Shop CLE-FORCE
See all product information
Create Account
5.0MM 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68614
- Zoro # G823506373
product price:
$
1.39
/pk of 12, $0.12/ea
Sold in multiples of 12 pks for
$16.68
Key Features
Point Type
Radial
Drill Bit Point Angle
118 Degrees
Spiral Direction
Right Hand
Number of Flutes
2
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68614
- Zoro #
- G823506373
- UPC #
- 697334686149
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 5 mm
- Overall Length
- 86 mm
- Flute Length
- 38 mm
Details
- Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Item
- High Speed Jobber Drill Bit
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Finish
- Black Oxide
- System of Measurement
- Metric
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.