Shop CLE-FORCE
See all product information
Create Account
#21 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68421
- Zoro # G023507170
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 4 pks for
$9.16
Key Features
Flute Length
2.125 in
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Spiral Direction
Right Hand
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68421
- Zoro #
- G023507170
- UPC #
- 697334684213
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Number of Flutes
- 2
- Finish - Machining
- Bronze Oxide
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
Dimensions
- Flute Length
- 2.125 in
- Overall Length
- 3-1/4 in
- Drill Bit Size
- #21
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.