Shop CLE-FORCE
See all product information
Create Account
#7 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68407
- Zoro # G723507098
product price:
$
2.89
/pk of 12, $0.24/ea
Sold in multiples of 3 pks for
$8.67
Key Features
Material - Machining
Cobalt
Drill Bit Point Type
Split Point
Overall Length
3.625 in
Drill Bit Size
#7
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68407
- Zoro #
- G723507098
- UPC #
- 697334684077
- Country of Origin
- China
- Material - Machining
- Cobalt
- Drill Bit Point Type
- Split Point
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
Dimensions
- Overall Length
- 3.625 in
- Drill Bit Size
- #7
- Flute Length
- 2.4375 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.